- Ball Bearing
- Pillow Block
- 61.913 mm Shaft Diameter
- 184 mm Bolt Hole Spacing
| Cover Material | Cast Iron |
| End Type | One Open & One Closed End Cover |
| Housing Construction | 1 Piece |
| Housing No. | P212D1 |
| Static Load Rating [Max] | 8100 lbf |
| Series | UCP |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 184 mm |
| Seal Type | Contact Seals |
| Bearing Insert | UC212-207D1 |
| Housing Height | 143 mm |
| Shaft Dia. | 61.913 mm |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Light-Duty |
| Base Height | 25 mm |
| Base Width | 70 mm |
| Shaft Height | 69.8 mm |
| Seal Material | Nitrile Rubber |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 11800 lbf |
| Temperature Range [Min] | -40 °F |
| Locking Device | Setscrew Locking Collar |
| Bearing Width | 65.1 mm |
| Housing Length | 241 mm |
| Inch/Metric | Metric |
| Groove Length | 23 |
| Center of Bearing from Back of Inner Ring | 25.4 |
| RPM [Max] | 2500 rpm |
| Housing Width | 115 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4547359051032 |

