- Ball Bearing
- Pillow Block
- 55 mm Shaft Diameter
- 171 mm Bolt Hole Spacing
| RPM [Max] | 2900 rpm |
| Cover Material | Cast Iron |
| Dynamic Load Rating | 9800 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bearing Width | 55.6 mm |
| Shaft Height | 63.5 mm |
| Housing Width | 100 mm |
| Center of Bearing from Back of Inner Ring | 22.2 |
| Housing Material | Cast Iron |
| End Type | One Open & One Closed End Cover |
| Housing Height | 130 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Housing No. | P211D1 |
| Base Height | 23 mm |
| Static Load Rating [Max] | 6550 lbf |
| Bearing Insert | UC211D1 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 171 mm |
| Base Width | 60 mm |
| Series | UCP |
| Housing Construction | 1 Piece |
| Housing Length | 219 mm |
| Seal Material | Nitrile Rubber |
| Inch/Metric | Metric |
| Shaft Dia. | 55 mm |
| Groove Length | 23 |
| Mounted Unit Duty | Light-Duty |
| Seal Type | Contact Seals |
| Weight | 9.912 LB |
| EAN or UPC | 4547359051001 |

