- Ball Bearing
- Pillow Block
- 44.45 mm Shaft Diameter
- 146 mm Bolt Hole Spacing
| Seal Material | Nitrile Rubber |
| Groove Length | 20 |
| Housing Height | 113 mm |
| Bolt Hole Spacing | 146 mm |
| Dynamic Load Rating | 7300 lbf |
| RPM [Max] | 3500 rpm |
| Temperature Range [Min] | -40 °F |
| Cover Material | Cast Iron |
| Bearing Width | 49.2 mm |
| Base Width | 54 mm |
| Housing Material | Cast Iron |
| End Type | One Open & One Closed End Cover |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Light-Duty |
| Center of Bearing from Back of Inner Ring | 19 |
| Series | UCP |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Housing No. | P209D1 |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Shaft Height | 54 mm |
| Temperature Range [Max] | 250 °F |
| Housing Width | 95 mm |
| Shaft Dia. | 44.45 mm |
| Base Height | 20 mm |
| Bearing Insert | UC209-112D1 |
| Housing Length | 190 mm |
| Static Load Rating [Max] | 4600 lbf |
| Weight | 0.0 LB |
| EAN or UPC | 4547359910940 |

