
- Ball Bearing
- Pillow Block
- 30 mm Shaft Diameter
- 121 mm Bolt Hole Spacing
Housing Width | 75 mm |
Housing Construction | 1 Piece |
Temperature Range [Min] | -40 °F |
Housing Height | 88 mm |
Temperature Range [Max] | 250 °F |
Series | UCP |
Dynamic Load Rating | 4400 lbf |
Groove Length | 20 |
Cover Material | Cast Iron |
Shaft Height | 42.9 mm |
Inch/Metric | Metric |
Static Load Rating [Max] | 2540 lbf |
Seal Type | Contact Seals |
Bearing Insert | UC206D1 |
Bolt Hole Spacing | 121 mm |
Bearing Type | Ball Bearing |
Housing Material | Cast Iron |
Housing Length | 165 mm |
Base Height | 17 mm |
Center of Bearing from Back of Inner Ring | 15.9 |
Mounted Unit Duty | Light-Duty |
Seal Material | Nitrile Rubber |
Housing No. | P206 |
End Type | One Open & One Closed End Cover |
Bearing Width | 38.1 mm |
Lubrication | Non-Relubricatable |
Base Width | 48 mm |
Locking Device | Setscrew Locking Collar |
RPM [Max] | 4900 rpm |
Shaft Dia. | 30 mm |
Weight | 3.836 LB |
EAN or UPC | 4547359050806 |
