- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 110 mm Shaft Diameter
- 340 mm Housing Length
- 160 mm Overall Width
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 117 mm |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 110 mm |
| End Type | Closed End |
| Bolt Hole Size | 41 mm |
| Seal Material | Nitrile Rubber |
| Nose Diameter | 300 mm |
| Static Load Rating [Max] | 40000 lbf |
| Limiting Speed | 1300 rpm |
| Flange Thickness | 35 mm |
| Dynamic Load Rating | 46000 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Housing No. | FS322D1 |
| Center Of Bearing From End | 35 |
| Bearing Insert | UC322D1 |
| Bearing Type | Ball Bearing |
| Overall Width | 160 mm |
| Series | UCFS |
| Temperature Range [Min] | -40 °F |
| Center of Bearing to Back of Inner Ring | 46 mm |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 266 mm |
| Housing Length | 340 mm |
| Nose Width | 25 |
| Weight | 98.877 LB |
| EAN or UPC | 4547359049336 |

