- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 60 mm Shaft Diameter
- 195 mm Housing Length
- 100 mm Overall Width
| Flange Thickness | 22 mm |
| Center of Bearing to Back of Inner Ring | 26 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 150 mm |
| Overall Width | 100 mm |
| Housing Construction | 1 Piece |
| Length Through Bore | 71 mm |
| Dynamic Load Rating | 18400 lbf |
| Shaft Dia. | 60 mm |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Limiting Speed | 2400 rpm |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Bearing Insert | UC312D1 |
| Housing Length | 195 mm |
| End Type | Closed End |
| Housing No. | FS312D1 |
| Lubrication | Relubricatable |
| Nose Diameter | 160 mm |
| Series | UCFS |
| Bolt Hole Size | 23 mm |
| Center Of Bearing From End | 19 |
| Static Load Rating [Max] | 11700 lbf |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Heavy-Duty |
| Nose Width | 13 |
| Temperature Range [Max] | 250 °F |
| Weight | 19.006 LB |
| EAN or UPC | 4547359049121 |

