- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 120 mm Shaft Diameter
- 370 mm Housing Length
- 172 mm Overall Width
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 41500 lbf |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 290 mm |
| End Type | Closed End |
| Seal Material | Nitrile Rubber |
| Center of Bearing to Back of Inner Ring | 51 mm |
| Inch/Metric | Metric |
| Housing No. | CM-F324D1 |
| Temperature Range [Max] | 250 °F |
| Lubrication | Relubricatable |
| Housing Length | 370 mm |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 120 mm |
| Length Through Bore | 126 mm |
| Overall Width | 172 mm |
| Bearing Type | Ball Bearing |
| Flange Thickness | 40 mm |
| Bolt Hole Size | 41 mm |
| Mounted Unit Duty | Heavy-Duty |
| Dynamic Load Rating | 46500 lbf |
| Series | UCF |
| Limiting Speed | 1750 rpm |
| Housing Material | Cast Iron |
| Center Of Bearing From End | 65 |
| Bearing Insert | UC324D1 |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Weight | 125.487 LB |
| EAN or UPC | 4547359050295 |

