- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 80 mm Shaft Diameter
- 208 mm Housing Length
- 106 mm Overall Width
| Housing Length | 208 mm |
| End Type | Closed End |
| Seal Material | Nitrile Rubber |
| Flange Type | 4-Bolt Flange |
| Housing No. | CM-F216D1 |
| Dynamic Load Rating | 16300 lbf |
| Length Through Bore | 82.6 mm |
| Seal Type | Contact Seals |
| Overall Width | 106 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Series | UCF |
| Inch/Metric | Metric |
| Mounted Unit Duty | Light-Duty |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Size | 23 mm |
| Bearing Insert | UC216D1 |
| Lubrication | Relubricatable |
| Shaft Dia. | 80 mm |
| Limiting Speed | 2000 rpm |
| Housing Material | Cast Iron |
| Flange Thickness | 22 mm |
| Center of Bearing to Back of Inner Ring | 33.3 mm |
| Bolt Hole Spacing | 165 mm |
| Center Of Bearing From End | 34 |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 11900 lbf |
| Weight | 20.812 LB |
| EAN or UPC | 4547359049831 |

