- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 1 1/2 in Shaft Diameter
- 5 1/8 in Housing Length
- 2 19/32 in Overall Width
| Locking Device | Setscrew Locking Collar |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 4000 lbf |
| Housing No. | F208D1 |
| Limiting Speed | 3700 rpm |
| Length Through Bore | 1.9375 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 4 1/64 in |
| Bearing Insert | UC208-108D1 |
| End Type | Closed End |
| Bolt Hole Size | 5/8 in |
| Flange Thickness | 19/32 in |
| Mounted Unit Duty | Light-Duty |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Housing Length | 5 1/8 in |
| Flange Type | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 1.5 in |
| Center Of Bearing From End | 0.828125 |
| Overall Width | 2 19/32 in |
| Inch/Metric | Inch |
| Dynamic Load Rating | 6550 lbf |
| Series | UCF |
| Weight | 0.0 LB |
| EAN or UPC | 4547359049565 |

