- Light-Duty 4-Bolt Flange
- 25 mm Shaft Size
- Setscrew Locking Collar
- 2 3/4" Bolt Hole Spacing
- Non-Expansion
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Style | 4-Bolt Flange |
| Flange Style | 4-Bolt Square |
| Bolt Hole Size | 15/32 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | CM-UC205D1 |
| Housing Height | 3 3/4 in |
| Inch/Metric | Metric |
| Flange Type | 4-Bolt Flange |
| Housing Width | 3 3/4 in |
| Center of Bearing to Back of Inner Ring | 0.563 in |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Shaft Dia. | 25 mm |
| Flange Thickness | 1/2 in |
| End Type | Closed End, Cast Iron Dust Cover |
| Housing No. | F205D1 |
| Housing Length | 3 3/4 in |
| Length Through Bore | 1.3425 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Light-Duty |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Bolt Size | 3/8 |
| Bolt Hole Spacing | 2 3/4 in |
| Seal Type | Contact Seals w/Flingers |
| Series | UCF |
| Weight | 0.0 LB |
| EAN or UPC | 662810027273 |

