
- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 20 mm Shaft Diameter
- 86 mm Housing Length
- 46 mm Overall Width
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
Bearing Type | Ball Bearing |
Bolt Size | 3/8 |
Limiting Speed | 6700 rpm |
Static Load Rating [Max] | 1500 lbf |
Housing Width | 3 3/8 in |
Housing Height | 3 3/8 in |
Lubrication | Relubricatable |
End Type | Closed End |
Housing No. | CM-F204D1 |
Mounted Unit Duty | Light-Duty |
Dynamic Load Rating | 2880 lbf |
Center of Bearing to Back of Inner Ring | 12.7 mm |
Flange Thickness | 11 mm |
Inch/Metric | Metric |
Flange Type | 4-Bolt Flange |
Temperature Range [Min] | -40 °F |
Length Through Bore | 31 mm |
Bearing Design | Non-Expansion |
Locking Device | Setscrew Locking Collar |
Seal Material | Nitrile Rubber |
Flange Style | 4-Bolt Square |
Bolt Hole Spacing | 2 33/64 in, 64 mm |
Seal Type | Contact Seals, Contact Seals w/Flingers |
Series | UCF |
Bolt Hole Size | 12 mm |
Housing Construction | 1 Piece |
Bearing Insert | UC204D1 |
Shaft Dia. | 20 mm |
Housing Length | 86 mm |
Temperature Range [Max] | 225 °F, 250 °F |
Housing Material | Cast Iron |
Center Of Bearing From End | 15 |
Overall Width | 46 mm |
Style | 4-Bolt Flange |
Weight | 1.627 LB |
EAN or UPC | 4547359049428 |
