- Round Bore
- Angular Contact Ball Bearing
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 38 mm Width
| Bearing Arrangement | Universal |
| Bearing Type | Angular Contact Ball Bearing |
| Inch/Metric | Metric |
| I.D. | 45 mm |
| Ball Material | Ceramic |
| Contact Angle | 25° |
| O.D. | 85 mm |
| Rows of Balls | Single |
| Outer Ring Width | 19 mm |
| Lube Hole Diameter | 4.3 mm |
| Bore Type | Round Bore |
| Inner Ring Width | 19 mm |
| Preload Level | Light |
| Fillet Radius | 1.1 mm |
| No. in Set | Duplex Set |
| Precision Level | ISO Class 4 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Weight | 0.0 LB |
| EAN or UPC | 3413520458928 |

