Skip to content Skip to navigation menu
Single Row Hybrid Angular Contact Ball Bearing

CH7208HG1DUJ74

Single Row Hybrid Angular Contact Ball Bearing
Item #113682386
  • Round Bore
  • Angular Contact Ball Bearing
  • 40 mm Inside Diameter
  • 80 mm Outside Diameter
  • 36 mm Width
Single Row Hybrid Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Angular Contact Ball Bearing
  • 40 mm Inside Diameter
  • 80 mm Outside Diameter
  • 36 mm Width
Ball Material Ceramic
Enclosure Open
Preload Level Light
Lube Hole Diameter 4.05 mm
Bore Type Round Bore
Bearing Type Angular Contact Ball Bearing
Temperature Range [Max] 250 °F
Precision Level ISO Class 4
Inner Ring Width 18 mm
Bearing Arrangement Universal
Fillet Radius 1.1 mm
Inch/Metric Metric
Material High Carbon Chrome Steel
Contact Angle 25°
I.D. 40 mm
Snap Ring No Snap Ring
Outer Ring Width 18 mm
O.D. 80 mm
Rows of Balls Single
Temperature Range [Min] -40 °F
No. in Set Duplex Set
Weight 0.0 LB
EAN or UPC 3413520588120
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison