- Round Bore
- Angular Contact Ball Bearing
- 95 mm Inside Diameter
- 145 mm Outside Diameter
- 24 mm Width
| No. in Set | Single Bearing |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Oil | 18850 rpm |
| Limiting Speed - Grease | 12610 rpm |
| Precision Level | ISO Class 4 |
| Load Center | 40 mm |
| Double Row Width | 48 |
| I.D. | 95 mm |
| Outer Ring Width | 24 mm |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Angular Contact Ball Bearing |
| Quadruple Row Width | 96 |
| Temperature Range [Max] | 250 °F |
| Triple Row Width | 72 |
| O.D. | 145 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Enclosure | Open |
| Lube Hole Diameter | 114.8 mm |
| Material | High Carbon Chrome Steel |
| Contact Angle | 25° |
| Inner Ring Width | 24 mm |
| Snap Ring | No Snap Ring |
| Ball Material | Ceramic |
| Rows of Balls | Single |
| Weight | 0.0 LB |
| EAN or UPC | 3413520297053 |

