- Round Bore
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 35 mm Outside Diameter
- 10 mm Width
| Preload Level | Light |
| Quadruple Row Width | 40 |
| Inch/Metric | Metric |
| Precision Level | ISO Class 4 |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 53300 rpm |
| Limiting Speed - Oil | 84500 rpm |
| Contact Angle | 15° |
| Load Center | 8 mm |
| Enclosure | Open |
| Bearing Type | Angular Contact Ball Bearing |
| I.D. | 17 mm |
| Fillet Radius | 0.3 mm |
| Snap Ring | No Snap Ring |
| Triple Row Width | 30 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 10 mm |
| Temperature Range [Max] | 250 °F |
| Ball Material | Ceramic |
| O.D. | 35 mm |
| Bore Type | Round Bore |
| Lube Hole Diameter | 24.4 mm |
| Inner Ring Width | 10 mm |
| Rows of Balls | Single |
| Double Row Width | 20 |
| Material | High Carbon Chrome Steel |
| Weight | 0.082 LB |
| EAN or UPC | 3413520241872 |

