- Ball Bearing
- Pillow Block
- 110 mm Shaft Diameter
- 400 mm Bolt Hole Spacing
| Groove Length | 55 |
| RPM [Max] | 1300 rpm |
| Center of Bearing from Back of Inner Ring | 46 |
| Static Load Rating [Max] | 40000 lbf |
| Shaft Height | 150 mm |
| Lubrication | Relubricatable |
| Cover Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Base Width | 140 mm |
| Temperature Range [Max] | 250 °F |
| Housing No. | P322D1 |
| Dynamic Load Rating | 46000 lbf |
| Housing Width | 200 mm |
| Shaft Dia. | 110 mm |
| End Type | Open End |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Housing Construction | 1 Piece |
| Bearing Width | 117 mm |
| Seal Material | Nitrile Rubber |
| Base Height | 55 mm |
| Bolt Hole Spacing | 400 mm |
| Housing Height | 313 mm |
| Housing Length | 520 mm |
| Bearing Insert | UC322D1 |
| Series | UCP |
| Weight | 115.566 LB |
| EAN or UPC | 4547359041897 |

