- Ball Bearing
- Pillow Block
- 100 mm Shaft Diameter
- 380 mm Bolt Hole Spacing
| Series | UCP |
| Seal Material | Nitrile Rubber |
| Housing Height | 283 mm |
| Bolt Hole Spacing | 380 mm |
| Shaft Height | 140 mm |
| Groove Length | 50 |
| Seal Type | Contact Seals |
| Base Width | 120 mm |
| Housing Material | Cast Iron |
| Cover Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Housing Width | 190 mm |
| Bearing Insert | UC320D1 |
| Dynamic Load Rating | 39000 lbf |
| Shaft Dia. | 100 mm |
| Housing Length | 490 mm |
| Housing No. | P320D1 |
| Static Load Rating [Max] | 31500 lbf |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| Center of Bearing from Back of Inner Ring | 42 |
| Temperature Range [Max] | 250 °F |
| Bearing Width | 108 mm |
| RPM [Max] | 1500 rpm |
| Lubrication | Relubricatable |
| Base Height | 50 mm |
| End Type | Open End |
| Weight | 88.515 LB |
| EAN or UPC | 4547359041811 |

