- Ball Bearing
- Pillow Block
- 90 mm Shaft Diameter
- 330 mm Bolt Hole Spacing
| Temperature Range [Max] | 250 °F |
| Mounted Unit Duty | Heavy-Duty |
| Housing Width | 170 mm |
| Lubrication | Relubricatable |
| Base Width | 110 mm |
| Bolt Hole Spacing | 330 mm |
| Temperature Range [Min] | -40 °F |
| RPM [Max] | 1600 rpm |
| End Type | Open End |
| Center of Bearing from Back of Inner Ring | 40 |
| Bearing Width | 96 mm |
| Housing Length | 430 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 246 mm |
| Groove Length | 45 |
| Bearing Insert | UC318D1 |
| Shaft Height | 118 mm |
| Base Height | 45 mm |
| Cover Material | Cast Iron |
| Seal Material | Nitrile Rubber |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 24100 lbf |
| Housing Construction | 1 Piece |
| Housing No. | P318D1 |
| Series | UCP |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Dynamic Load Rating | 32000 lbf |
| Shaft Dia. | 90 mm |
| Weight | 60.726 LB |
| EAN or UPC | 4547359041736 |

