
- Ball Bearing
- Pillow Block
- 35 mm Shaft Diameter
- 127 mm Bolt Hole Spacing
Center of Bearing from Back of Inner Ring | 17.5 |
Lubrication | Relubricatable |
Base Height | 18 mm |
RPM [Max] | 4200 rpm |
Seal Type | Contact Seals |
Bearing Insert | UC207D1 |
Series | UCP |
Housing Construction | 1 Piece |
Housing Height | 99 mm |
Shaft Dia. | 35 mm |
Housing Material | Cast Iron |
Groove Length | 20 |
Base Width | 48 mm |
Inch/Metric | Metric |
Seal Material | Nitrile Rubber |
Locking Device | Setscrew Locking Collar |
End Type | Open End |
Bearing Type | Ball Bearing |
Bolt Hole Spacing | 127 mm |
Housing Length | 167 mm |
Temperature Range [Min] | -40 °F |
Housing No. | P207D1 |
Cover Material | Cast Iron |
Shaft Height | 47.6 mm |
Dynamic Load Rating | 5800 lbf |
Static Load Rating [Max] | 3450 lbf |
Housing Width | 80 mm |
Mounted Unit Duty | Light-Duty |
Bearing Width | 42.9 mm |
Temperature Range [Max] | 250 °F |
Weight | 4.594 LB |
EAN or UPC | 4547359040593 |
