- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 140 mm Shaft Diameter
- 450 mm Housing Length
- 192 mm Overall Width
| Housing Length | 450 mm |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bearing Insert | UC328D1 |
| Center of Bearing to Back of Inner Ring | 59 mm |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Hole Size | 41 mm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 55500 lbf |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 145 mm |
| Seal Type | Contact Seals |
| Overall Width | 192 mm |
| Limiting Speed | 1475 rpm |
| Center Of Bearing From End | 75 |
| Seal Material | Nitrile Rubber |
| Bolt Hole Spacing | 350 mm |
| Flange Thickness | 55 mm |
| Flange Type | 4-Bolt Flange |
| Series | UCF |
| Dynamic Load Rating | 57000 lbf |
| Inch/Metric | Metric |
| Mounted Unit Duty | Heavy-Duty |
| Housing No. | C-F328D1 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 140 mm |
| Bearing Design | Non-Expansion |
| Weight | 222.997 LB |
| EAN or UPC | 4547359040326 |

