- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 60 mm Shaft Diameter
- 195 mm Housing Length
- 100 mm Overall Width
| Center Of Bearing From End | 33 |
| Mounted Unit Duty | Heavy-Duty |
| Flange Thickness | 22 mm |
| Seal Material | Nitrile Rubber |
| Bolt Hole Size | 23 mm |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Spacing | 150 mm |
| Housing No. | C-F312D1 |
| Length Through Bore | 71 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 11700 lbf |
| Housing Material | Cast Iron |
| Bearing Insert | UC312D1 |
| Housing Length | 195 mm |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 60 mm |
| Temperature Range [Min] | -40 °F |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Limiting Speed | 2400 rpm |
| Dynamic Load Rating | 18400 lbf |
| Overall Width | 100 mm |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 26 mm |
| Series | UCF |
| Flange Type | 4-Bolt Flange |
| Weight | 17.857 LB |
| EAN or UPC | 4547359039924 |

