- Round Bore, Metric Type
- Angular Contact Thrust Ball Bearing
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 20 mm Width
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 34500 lbf |
| Precision Level | ISO Class 4 |
| Dynamic Load Rating | 13900 lbf |
| Cage Type | Molded |
| I.D. | 55 mm |
| Ball Material | Steel |
| Contact Angle | 60° |
| O.D. | 100 mm |
| Cage Material | Resin |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1 mm |
| Outer Ring Width | 20 mm |
| Enclosure | Open |
| Bearing Type | Angular Contact Thrust |
| Preload Level | Heavy |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Width | 20 mm |
| Weight | 1.462 LB |
| EAN or UPC | 4547359033779 |

