- Round Bore, Metric Type
- Angular Contact Thrust Ball Bearing
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 15 mm Width
| I.D. | 40 mm |
| Outer Ring Width | 15 mm |
| Bearing Type | Angular Contact Thrust |
| Preload Level | Heavy |
| Contact Angle | 60° |
| O.D. | 90 mm |
| Dynamic Load Rating | 13200 lbf |
| Cage Type | Fiber Glass Reinforced |
| Bore Type | Round Bore, Metric Type |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Cage Material | Nylon |
| Precision Level | ISO Class 4 |
| No. in Set | Single Bearing |
| Inner Ring Width | 15 mm |
| Static Load Rating [Max] | 29200 lbf |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Fillet Radius | 1 mm |
| Weight | 1.391 LB |
| EAN or UPC | 4547359033571 |

