- Round Bore, Metric Type
- Angular Contact Thrust Ball Bearing
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 80 mm Width
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| O.D. | 90 mm |
| Dynamic Load Rating | 21400 lbf |
| Cage Type | Molded |
| Fillet Radius | 1 mm |
| I.D. | 40 mm |
| Cage Material | Resin |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 20 mm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 58500 lbf |
| Contact Angle | 60° |
| Precision Level | ISO Class 4 |
| Bearing Arrangement | Face-to-Face / Tandem |
| Outer Ring Width | 20 mm |
| Bearing Type | Angular Contact Thrust |
| No. in Set | Quadruplex Set |
| Material | High Carbon Chrome Steel |
| Weight | 5.573 LB |
| EAN or UPC | 4547359033564 |

