- Round Bore, Metric Type
- Angular Contact Thrust Ball Bearing
- 40 mm Inside Diameter
- 72 mm Outside Diameter
- 20 mm Width
| Dynamic Load Rating | 6950 lbf |
| Ball Material | Steel |
| Bearing Type | Angular Contact Thrust |
| I.D. | 40 mm |
| Cage Material | Resin |
| Fillet Radius | 1 mm |
| O.D. | 72 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 4 |
| Enclosure | Open |
| Outer Ring Width | 20 mm |
| Contact Angle | 60° |
| Cage Type | Molded |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 15700 lbf |
| Inner Ring Width | 20 mm |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| Weight | 0.595 LB |
| EAN or UPC | 4547359654820 |

