- Round Bore, Metric Type
- Angular Contact Thrust Ball Bearing
- 40 mm Inside Diameter
- 72 mm Outside Diameter
- 45 mm Width
| No. in Set | Triplex Set |
| Outer Ring Width | 15 mm |
| Cage Material | Resin |
| Contact Angle | 60° |
| Precision Level | ISO Class 4 |
| Cage Type | Molded |
| Bearing Type | Angular Contact Thrust |
| Static Load Rating [Max] | 31500 lbf |
| Enclosure | Open |
| Bearing Arrangement | Back-to-Back / Tandem |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 1 mm |
| O.D. | 72 mm |
| Inner Ring Width | 15 mm |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 11400 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| I.D. | 40 mm |
| Weight | 1.73 LB |
| EAN or UPC | 4547359033373 |

