Skip to content Skip to navigation menu
Ball Screw Support Triplex Bearing Set

BST35X72-1BDBTP4

Ball Screw Support Triplex Bearing Set
Item #105814387
  • Round Bore, Metric Type
  • Angular Contact Thrust Ball Bearing
  • 35 mm Inside Diameter
  • 72 mm Outside Diameter
  • 45 mm Width
Ball Screw Support Triplex Bearing Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore, Metric Type
  • Angular Contact Thrust Ball Bearing
  • 35 mm Inside Diameter
  • 72 mm Outside Diameter
  • 45 mm Width
Bearing Arrangement Back-to-Back / Tandem
Precision Level ISO Class 4
Fillet Radius 1 mm
Outer Ring Width 15 mm
Contact Angle 60°
Enclosure Open
Cage Type Molded
Material High Carbon Chrome Steel
Dynamic Load Rating 11400 lbf
Static Load Rating [Max] 31500 lbf
Inner Ring Width 15 mm
Bore Type Round Bore, Metric Type
No. in Set Triplex Set
O.D. 72 mm
Temperature Range [Min] -40 °F
Bearing Type Angular Contact Thrust
I.D. 35 mm
Temperature Range [Max] 250 °F
Cage Material Resin
Weight 1.927 LB
EAN or UPC 4547359033199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison