- Round Bore, Metric Type
- Angular Contact Thrust Ball Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 30 mm Width
| Bearing Type | Angular Contact Thrust |
| Material | High Carbon Chrome Steel |
| Bearing Arrangement | Tandem |
| Cage Material | Resin |
| Static Load Rating [Max] | 26500 lbf |
| O.D. | 62 mm |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Cage Type | Molded |
| Inner Ring Width | 15 mm |
| Contact Angle | 60° |
| Fillet Radius | 1 mm |
| I.D. | 25 mm |
| Enclosure | Open |
| Precision Level | ISO Class 4 |
| Outer Ring Width | 15 mm |
| Dynamic Load Rating | 10700 lbf |
| Temperature Range [Min] | -40 °F |
| Weight | 1.036 LB |
| EAN or UPC | 4547359032949 |

