- Round Bore, Metric Type
- Angular Contact Thrust Ball Bearing
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 45 mm Width
| Material | High Carbon Chrome Steel |
| I.D. | 20 mm |
| Dynamic Load Rating | 8900 lbf |
| Temperature Range [Min] | -40 °F |
| Cage Type | Fiber Glass Reinforced |
| Static Load Rating [Max] | 16900 lbf |
| Cage Material | Nylon |
| Precision Level | ISO Class 4 |
| No. in Set | Triplex Set |
| Bearing Arrangement | Face-to-Face / Tandem |
| Bearing Type | Angular Contact Thrust |
| Inner Ring Width | 15 mm |
| Outer Ring Width | 15 mm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Fillet Radius | 1 mm |
| Contact Angle | 60° |
| Bore Type | Round Bore, Metric Type |
| O.D. | 47 mm |
| Weight | 0.84 LB |
| EAN or UPC | 4547359032826 |

