Skip to content Skip to navigation menu
Ball Screw Support Duplex Bearing Set

BST20X47-1BDBP4

Ball Screw Support Duplex Bearing Set
Item #101112690
  • Round Bore, Metric Type
  • Angular Contact Thrust Ball Bearing
  • 20 mm Inside Diameter
  • 47 mm Outside Diameter
  • 30 mm Width
Ball Screw Support Duplex Bearing Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore, Metric Type
  • Angular Contact Thrust Ball Bearing
  • 20 mm Inside Diameter
  • 47 mm Outside Diameter
  • 30 mm Width
I.D. 20 mm
Cage Material Nylon
Precision Level ISO Class 4
Dynamic Load Rating 5450 lbf
Enclosure Open
Temperature Range [Max] 250 °F
Bore Type Round Bore, Metric Type
Bearing Type Angular Contact Thrust
Outer Ring Width 15 mm
Material High Carbon Chrome Steel
Cage Type Fiber Glass Reinforced
No. in Set Duplex Set
Fillet Radius 1 mm
O.D. 47 mm
Temperature Range [Min] -40 °F
Static Load Rating [Max] 8450 lbf
Bearing Arrangement Back-to-Back
Contact Angle 60°
Inner Ring Width 15 mm
Weight 0.536 LB
EAN or UPC 4547359463774
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison