- Round Bore, Metric Type
- Angular Contact Thrust Ball Bearing
- 17 mm Inside Diameter
- 47 mm Outside Diameter
- 15 mm Width
| Inner Ring Width | 15 mm |
| Cage Material | Nylon |
| I.D. | 17 mm |
| Precision Level | ISO Class 4 |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Enclosure | Open |
| O.D. | 47 mm |
| Cage Type | Fiber Glass Reinforced |
| Outer Ring Width | 15 mm |
| Contact Angle | 60° |
| Temperature Range [Min] | -40 °F |
| Preload Level | Heavy |
| Dynamic Load Rating | 5450 lbf |
| Static Load Rating [Max] | 8450 lbf |
| Fillet Radius | 1 mm |
| Bore Type | Round Bore, Metric Type |
| Material | High Carbon Chrome Steel |
| Bearing Type | Angular Contact Thrust |
| Weight | 0.291 LB |
| EAN or UPC | 4547359032741 |

