- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 65 mm Inside Diameter
- 90 mm Outside Diameter
- 26 mm Width
| Ball Material | Steel |
| No. in Set | Duplex Set |
| Outer Ring Width | 13 mm |
| O.D. | 90 mm |
| Precision Level | ISO Class 2 |
| Contact Angle | 15° |
| Bearing Type | Angular Contact Ball Bearing |
| Bearing Arrangement | Tandem |
| Cage Material | Machined Phenolic Resin |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Inner Ring Width | 13 mm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1 mm |
| I.D. | 65 mm |
| Weight | 0.897 LB |
| EAN or UPC | 4547359768619 |

