- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 55 mm Outside Diameter
- 20 mm Width
| Bearing Arrangement | Tandem |
| Limiting Speed - Grease | 16000 rpm |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Contact Angle | 15° |
| No. in Set | Duplex Set |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 10 mm |
| Precision Level | Special Precision |
| Dynamic Load Rating | 3650 lbf |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.6 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 35 mm |
| Static Load Rating [Max] | 2830 lbf |
| Cage Material | Machined Phenolic Resin |
| Bearing Type | Angular Contact Ball Bearing |
| Outer Ring Width | 10 mm |
| Enclosure | Open |
| O.D. | 55 mm |
| Limiting Speed - Oil | 22000 rpm |
| Weight | 0.159 LB |
| EAN or UPC | 4547359031249 |

