- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 25 mm Inside Diameter
- 42 mm Outside Diameter
- 18 mm Width
| Bearing Arrangement | Tandem |
| Cage Material | Machined Phenolic Resin |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Dynamic Load Rating | 2190 lbf |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 28000 rpm |
| O.D. | 42 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 25 mm |
| Limiting Speed - Grease | 21000 rpm |
| No. in Set | Duplex Set |
| Bearing Type | Angular Contact Ball Bearing |
| Fillet Radius | 0.3 mm |
| Ball Material | Steel |
| Outer Ring Width | 9 mm |
| Inner Ring Width | 9 mm |
| Contact Angle | 15° |
| Precision Level | Special Precision |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 1600 lbf |
| Weight | 0.19 LB |
| EAN or UPC | 4547359031225 |

