- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 30 mm Outside Diameter
- 14 mm Width
| I.D. | 17 mm |
| Material | High Carbon Chrome Steel |
| Bearing Arrangement | Tandem |
| Dynamic Load Rating | 1420 lbf |
| Limiting Speed - Grease | 29000 rpm |
| Limiting Speed - Oil | 38000 rpm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 7 mm |
| Contact Angle | 15° |
| O.D. | 30 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 875 lbf |
| No. in Set | Duplex Set |
| Precision Level | Special Precision |
| Cage Material | Machined Phenolic Resin |
| Outer Ring Width | 7 mm |
| Enclosure | Open |
| Fillet Radius | 0.3 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 0.78 LB |
| EAN or UPC | 4547359031201 |

