- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- 36 mm Width
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 13000 rpm |
| Contact Angle | 15° |
| Temperature Range [Max] | 250 °F |
| No. in Set | Duplex Set |
| Inner Ring Width | 18 mm |
| Outer Ring Width | 18 mm |
| I.D. | 40 mm |
| Static Load Rating [Max] | 7420 lbf |
| Limiting Speed - Oil | 17000 rpm |
| Bearing Type | Angular Contact Ball Bearing |
| Fillet Radius | 1.1 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 80 mm |
| Precision Level | ISO Class 4 |
| Preload Level | Light |
| Dynamic Load Rating | 10100 lbf |
| Ball Material | Steel |
| Bearing Arrangement | Back-to-Back |
| Cage Material | Machined Phenolic Resin |
| Enclosure | Open |
| Weight | 1.623 LB |
| EAN or UPC | 4547359031119 |

