- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 95 mm Inside Diameter
- 145 mm Outside Diameter
- 24 mm Width
| Double Row Width | 48 |
| Outer Ring Width | 24 mm |
| Precision Level | ISO Class 4 |
| O.D. | 145 mm |
| Temperature Range [Max] | 250 °F |
| Contact Angle | 15° |
| Limiting Speed - Grease | 5200 rpm |
| Cage Material | Machined Phenolic Resin |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Angular Contact Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 8400 rpm |
| Triple Row Width | 72 |
| Enclosure | Open |
| Preload Level | Normal |
| Quadruple Row Width | 96 |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| I.D. | 95 mm |
| Inner Ring Width | 24 mm |
| Weight | 2.635 LB |
| EAN or UPC | 4547359657715 |

