- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 65 mm Inside Diameter
- 100 mm Outside Diameter
- 18 mm Width
| Static Load Rating [Max] | 5050 lbf |
| Double Row Width | 36 |
| Load Center | 20.2 mm |
| Temperature Range [Max] | 250 °F |
| Quadruple Row Width | 72 |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Bearing Type | Angular Contact Ball Bearing |
| Outer Ring Width | 18 mm |
| Precision Level | ISO Class 4 |
| Contact Angle | 15° |
| Limiting Speed - Oil | 23200 rpm |
| Limiting Speed - Grease | 11600 rpm |
| Preload Level | Normal |
| No. in Set | Single Bearing |
| Fillet Radius | 1.1 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 18 mm |
| O.D. | 100 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 65 mm |
| Enclosure | Open |
| Cage Material | Machined Phenolic Resin |
| Triple Row Width | 54 |
| Dynamic Load Rating | 6400 lbf |
| Weight | 0.944 LB |
| EAN or UPC | 4547359030853 |

