- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 90 mm Outside Diameter
- 18 mm Width
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1.1 mm |
| Contact Angle | 15° |
| Bearing Type | Angular Contact Ball Bearing |
| Outer Ring Width | 18 mm |
| I.D. | 55 mm |
| Preload Level | Normal |
| Inner Ring Width | 18 mm |
| Ball Material | Steel |
| Cage Material | Machined Phenolic Resin |
| Load Center | 18.8 mm |
| O.D. | 90 mm |
| Triple Row Width | 54 |
| Precision Level | ISO Class 2 |
| Limiting Speed - Grease | 13200 rpm |
| Dynamic Load Rating | 5850 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 4200 lbf |
| No. in Set | Single Bearing |
| Double Row Width | 36 |
| Limiting Speed - Oil | 26400 rpm |
| Quadruple Row Width | 72 |
| Weight | 0.825 LB |
| EAN or UPC | 4547359030808 |

