- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 16 mm Width
| O.D. | 80 mm |
| Enclosure | Open |
| Fillet Radius | 1 mm |
| Quadruple Row Width | 64 |
| Outer Ring Width | 16 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 15000 rpm |
| Double Row Width | 32 |
| Static Load Rating [Max] | 3200 lbf |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 4 |
| Preload Level | Normal |
| Cage Material | Machined Phenolic Resin |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| I.D. | 50 mm |
| Triple Row Width | 48 |
| Dynamic Load Rating | 4450 lbf |
| Limiting Speed - Oil | 30000 rpm |
| Bearing Type | Angular Contact Ball Bearing |
| Contact Angle | 15° |
| Temperature Range [Max] | 250 °F |
| Load Center | 16.8 mm |
| Inner Ring Width | 16 mm |
| Weight | 0.628 LB |
| EAN or UPC | 4547359030785 |

