- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 32 mm Width
| Contact Angle | 15° |
| I.D. | 45 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 6850 lbf |
| Precision Level | ISO Class 2 |
| O.D. | 75 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 16000 rpm |
| No. in Set | Duplex Set |
| Material | High Carbon Chrome Steel |
| Bearing Arrangement | Tandem |
| Inner Ring Width | 16 mm |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Angular Contact Ball Bearing |
| Fillet Radius | 1 mm |
| Enclosure | Open |
| Outer Ring Width | 16 mm |
| Limiting Speed - Grease | 12000 rpm |
| Ball Material | Steel |
| Static Load Rating [Max] | 5650 lbf |
| Cage Material | Machined Phenolic Resin |
| Weight | 1.036 LB |
| EAN or UPC | 4547359030754 |

