- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 15 mm Width
| Limiting Speed - Oil | 36100 rpm |
| Material | High Carbon Chrome Steel |
| Cage Material | Machined Phenolic Resin |
| Quadruple Row Width | 60 |
| Precision Level | ISO Class 4 |
| Load Center | 14.8 mm |
| Fillet Radius | 1 mm |
| I.D. | 40 mm |
| Double Row Width | 30 |
| Inner Ring Width | 15 mm |
| Enclosure | Open |
| Triple Row Width | 45 |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 18100 rpm |
| Bearing Type | Angular Contact Ball Bearing |
| O.D. | 68 mm |
| Bore Type | Round Bore, Metric Type |
| Temperature Range [Min] | -40 °F |
| Preload Level | Normal |
| Ball Material | Steel |
| Contact Angle | 15° |
| Static Load Rating [Max] | 2340 lbf |
| Dynamic Load Rating | 3550 lbf |
| No. in Set | Single Bearing |
| Outer Ring Width | 15 mm |
| Weight | 0.408 LB |
| EAN or UPC | 4547359030662 |

