- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 28 mm Width
| Precision Level | ISO Class 4 |
| Inner Ring Width | 14 mm |
| Contact Angle | 15° |
| Bearing Type | Angular Contact Ball Bearing |
| Static Load Rating [Max] | 4030 lbf |
| Limiting Speed - Oil | 21000 rpm |
| Limiting Speed - Grease | 15000 rpm |
| Radial Internal Clearance | Special |
| O.D. | 62 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 35 mm |
| Bearing Arrangement | Back-to-Back |
| Fillet Radius | 1 mm |
| Enclosure | Open |
| Dynamic Load Rating | 5350 lbf |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Cage Material | Machined Phenolic Resin |
| Outer Ring Width | 14 mm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Weight | 0.657 LB |
| EAN or UPC | 4547359030594 |

