- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 14 mm Width
| Quadruple Row Width | 56 |
| I.D. | 35 mm |
| Cage Material | Machined Phenolic Resin |
| O.D. | 62 mm |
| Static Load Rating [Max] | 2010 lbf |
| Temperature Range [Max] | 250 °F |
| Contact Angle | 15° |
| Enclosure | Open |
| Load Center | 13.6 mm |
| Double Row Width | 28 |
| Limiting Speed - Oil | 40200 rpm |
| Precision Level | ISO Class 2 |
| Triple Row Width | 42 |
| Fillet Radius | 1 mm |
| Inner Ring Width | 14 mm |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 14 mm |
| Material | High Carbon Chrome Steel |
| Preload Level | Normal |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 20100 rpm |
| Dynamic Load Rating | 3300 lbf |
| Bearing Type | Angular Contact Ball Bearing |
| Weight | 0.328 LB |
| EAN or UPC | 4547359030556 |

