- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 13 mm Width
| Load Center | 12.5 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Limiting Speed - Grease | 25100 rpm |
| Cage Material | Machined Phenolic Resin |
| Triple Row Width | 39 |
| O.D. | 55 mm |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| I.D. | 30 mm |
| Contact Angle | 15° |
| Quadruple Row Width | 52 |
| Limiting Speed - Oil | 50000 rpm |
| Precision Level | ISO Class 4 |
| Dynamic Load Rating | 2610 lbf |
| Temperature Range [Max] | 250 °F |
| Preload Level | Normal |
| Outer Ring Width | 13 mm |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 1520 lbf |
| Double Row Width | 26 |
| Fillet Radius | 1 mm |
| Inner Ring Width | 13 mm |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Weight | 0.245 LB |
| EAN or UPC | 4547359030495 |

