- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 24 mm Width
| Ball Material | Steel |
| Bearing Type | Angular Contact Ball Bearing |
| No. in Set | Duplex Set |
| Fillet Radius | 0.6 mm |
| O.D. | 47 mm |
| Limiting Speed - Grease | 20000 rpm |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Cage Material | Machined Phenolic Resin |
| Precision Level | ISO Class 2 |
| Bore Type | Round Bore, Metric Type |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 12 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 2180 lbf |
| Bearing Arrangement | Tandem |
| I.D. | 25 mm |
| Contact Angle | 15° |
| Inner Ring Width | 12 mm |
| Limiting Speed - Oil | 27000 rpm |
| Dynamic Load Rating | 3250 lbf |
| Weight | 0.331 LB |
| EAN or UPC | 4547359030440 |

