- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- 12 mm Width
| Load Center | 10 mm |
| Triple Row Width | 36 |
| I.D. | 20 mm |
| Bore Type | Round Bore, Metric Type |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 4 |
| Limiting Speed - Grease | 34300 rpm |
| No. in Set | Single Bearing |
| Preload Level | Normal |
| Dynamic Load Rating | 1800 lbf |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 68300 rpm |
| Bearing Type | Angular Contact Ball Bearing |
| Contact Angle | 15° |
| Ball Material | Steel |
| Static Load Rating [Max] | 890 lbf |
| Quadruple Row Width | 48 |
| Double Row Width | 24 |
| Inner Ring Width | 12 mm |
| O.D. | 42 mm |
| Fillet Radius | 0.6 mm |
| Cage Material | Machined Phenolic Resin |
| Outer Ring Width | 12 mm |
| Weight | 0.146 LB |
| EAN or UPC | 4547359030341 |

