- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 35 mm Outside Diameter
- 10 mm Width
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Double Row Width | 20 |
| No. in Set | Single Bearing |
| Precision Level | ISO Class 2 |
| Contact Angle | 15° |
| Fillet Radius | 0.3 mm |
| Enclosure | Open |
| Bearing Type | Angular Contact Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 82700 rpm |
| O.D. | 35 mm |
| Preload Level | Normal |
| Outer Ring Width | 10 mm |
| Load Center | 8.5 mm |
| Quadruple Row Width | 40 |
| I.D. | 17 mm |
| Triple Row Width | 30 |
| Inner Ring Width | 10 mm |
| Limiting Speed - Grease | 41500 rpm |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 605 lbf |
| Dynamic Load Rating | 1330 lbf |
| Cage Material | Machined Phenolic Resin |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.079 LB |
| EAN or UPC | 4547359030273 |

