- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 12 mm Inside Diameter
- 28 mm Outside Diameter
- 8 mm Width
| Inner Ring Width | 8 mm |
| Double Row Width | 16 |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 104900 rpm |
| Enclosure | Open |
| Bearing Type | Angular Contact Ball Bearing |
| Fillet Radius | 0.3 mm |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| I.D. | 12 mm |
| Preload Level | Normal |
| Ball Material | Steel |
| Static Load Rating [Max] | 390 lbf |
| O.D. | 28 mm |
| Material | High Carbon Chrome Steel |
| Contact Angle | 15° |
| Precision Level | ISO Class 2 |
| Load Center | 6.5 mm |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 8 mm |
| Triple Row Width | 24 |
| Cage Material | Machined Phenolic Resin |
| Dynamic Load Rating | 935 lbf |
| Limiting Speed - Grease | 52700 rpm |
| Quadruple Row Width | 32 |
| Weight | 0.044 LB |
| EAN or UPC | 4547359030198 |

