- Round Bore
- Deep Groove Ball Bearing
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 37 mm Width
| Bore Type | Round Bore |
| Dynamic Load Rating | 149.015 kN |
| Limiting Speed | 4500 rpm |
| Fillet Radius | 2.1 mm |
| O.D. Type | Straight |
| Seal Type | None |
| Outer Ring Width | 37 mm, 1.4567 in |
| Bearing Type | Deep Groove Ball Bearing, Radial Ball Bearing |
| I.D. | 75 mm |
| Precision Level | ISO Class 0 |
| Origin | Single Row Radial |
| Temperature Range [Max] | 250 °F |
| O.D. | 160 mm |
| Seal Material | None |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 3800 rpm |
| Static Load Rating [Max] | 115.654 kN |
| Enclosure | Double Shielded |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance Specification | Normal |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Ball Material | Steel |
| Inner Ring Width | 37 mm |
| Inch/Metric | Inch, Metric |
| Cage Type | Metal |
| Weight | 7.449 LB |
| EAN or UPC | 4547359463705 |

